Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 8 PK
Mfr # 932145
Zoro # G902521723
product price: $7.85
/pk 8, $0.98/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Length 3/4"
- Diameter 2 1/2"
- Diameter 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932145
- Zoro # G902521723
- UPC # 719199321451
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Thread Length | 3/4" |
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 316 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0050)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00295)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (U04104.043.0500)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07400.030.0020)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 10 PK (932162)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 8 PK (932144)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 4 PK (932187)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 2 PK (78387)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 2 in L, 2 PK (39384)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 4 PK (78783)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 9-1/2 in L (N01200.075.0950)
- Midwest Fastener Hex Head Cap Screws