Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 4 PK
Mfr # 78667
Zoro # G202506604
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78667
- Zoro # G202506604
- UPC # 738287786675
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Hardness | 18-8 |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, Carbon Steel, 10 PK (319-524-PK10)
- HERITAGE Clevis Pin, 3/4"x4-1/2", Low CSZ, Yellow (CLPY-0750-4500)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03237)
- ZORO SELECT M3.5-0.60 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035080-100P1)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 4 PK (78666)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 6 PK (78662)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 6 PK (78663)
- MIDWEST FASTENER Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (54378)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 8 PK (62601)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 4 PK (39003)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U01000.037.0800)
- Midwest Fastener Hex Head Cap Screws