Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 4 PK
Mfr # 78666
Zoro # G802506660
original price:
$5.89
10% off
new price: $5.29
/pk 4, $1.32/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78666
- Zoro # G802506660
- UPC # 738287786668
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5 in |
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Hardness | 18-8 |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 50 PK (N01200.037.0087)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Hot Dipped Galvanized, 100 PK (05617)
- SPAX Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Flat Head (4101010400162)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-3/8X2.0DSL)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 6 PK (78662)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 4 PK (78667)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 6 PK (78663)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 8 PK (63327)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00758)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00713)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U08210.062.0225)
- Midwest Fastener Hex Head Cap Screws