Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 8 PK
Mfr # 62567
Zoro # G902520825
product price: $8.59
/pk 8, $1.07/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3 in
- Material 18-8 Stainless Steel
- Thread Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62567
- Zoro # G902520825
- UPC # 738287625677
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Thread Length | 3/4" |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 x 2 Roll Pin / Spring Pin / Tension Pin 6 Pins by X1 Tools (X1E-CON-PIN-ROL-1290x6)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 8 PK (75972)
- J.W. WINCO Countersunk Washer, Fits Bolt Size 5.3 mm Steel, Blackened Finish (25WG43)
- HOWMET AEROSPACE Collar, 1/2" Thread Size, 320 PK (MBTC-R16BL)
- MIDWEST FASTENER Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 2 PK (73483)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (62924)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 15 PK (53485)
- MIDWEST FASTENER Grade 2, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (53358)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 100 PK (05382)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 5 PK (63003)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 200 PK (5024BHT)
- Midwest Fastener Hex Head Cap Screws