Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 6 PK
Mfr # 78662
Zoro # G202506680
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78662
- Zoro # G202506680
- UPC # 738287786620
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Hardness | 18-8 |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Black Steel Pan Head Torx Drive, 15 PK (36893)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN016)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Flat Head (40874)
- MIDWEST FASTENER #10-24 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (37743)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 6 PK (78663)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 4 PK (78667)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 4 PK (78666)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (73288)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00711)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00733)
- PRIME-LINE Hex Bolts, 1/4 in.-20 X 1-1/2 in., A307 Grade A Zinc Plated Steel, 100PK (9058365)
- Midwest Fastener Hex Head Cap Screws