Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK
Mfr # 50523
Zoro # G202518386
product price: $13.49
/pk 50, $0.27/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Material 18-8 Stainless Steel
- Thread Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50523
- Zoro # G202518386
- UPC # 738287505238
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Thread Length | 3/4" |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 12 in L (U04100.125.1200)
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 1-1/4 in L, 100 PK (UST235733)
- MIDWEST FASTENER High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Polished, 3 PK (33426)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9220)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (931262)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 50 PK (00304)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 12 PK (932142)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (63364)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 10 PK (933921)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 8 PK (39324)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51000.087.0200)
- Midwest Fastener Hex Head Cap Screws