Shop All Flange Bolts
Midwest Fastener
1/4"-20 Flange Bolt, Chrome Plated Steel, 2-1/4 in L, 10 PK
Mfr # 75111
Zoro # G802521236
product price: $57.29
/pk 10, $5.73/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
12 Point Drive
- System of Measurement Inch
- Material Steel
- Finish Chrome Plated
- Head Style 12-Point Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75111
- Zoro # G802521236
- UPC # 738287751116
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Drive | 12 Point |
Material | Steel |
Finish | Chrome Plated |
Item | Flange Bolt |
Head Style | 12-Point Flange |
Description
12 point screws providing both solid torque and a smooth finish.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK (72111)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 10 PK (932161)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07151.037.0125)
- ZORO SELECT Hex Nut, M20-2.50, A4 Stainless Steel, Not Graded, Plain, 16 mm Ht, 5 PK (M55080.200.0001)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 5/8 in L, 10 PK (75121)
- MIDWEST FASTENER 5/16"-24 Flange Bolt, Chrome Plated Steel, 5/8 in L, 10 PK (75181)
- MIDWEST FASTENER 3/8"-16 Flange Bolt, Chrome Plated Steel, 1-1/2 in L, 10 PK (75144)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 20 mm L, 10 PK (932924)
- MIDWEST FASTENER 1/4"-20 Flange Bolt, Chrome Plated Steel, 5/8 in L, 10 PK (75101)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 40 mm L, 6 PK (932928)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK (U04132.031.0225)
- Midwest Fastener Flange Bolts