Shop All Flange Bolts
Midwest Fastener
1/4"-20 Flange Bolt, Chrome Plated Steel, 1 in L, 10 PK
Mfr # 75104
Zoro # G402521339
product price: $40.59
/pk 10, $4.06/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
12 Point Drive
- System of Measurement Inch
- Material Steel
- Finish Chrome Plated
- Head Style 12-Point Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75104
- Zoro # G402521339
- UPC # 738287751048
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | 12 Point |
Material | Steel |
Finish | Chrome Plated |
Item | Flange Bolt |
Head Style | 12-Point Flange |
Description
12 point screws providing both solid torque and a smooth finish.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 250 PK (A01200.037.0250)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51010.025.0350)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50552)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 4000 PK (0832DPFND)
- MIDWEST FASTENER 1/4"-20 Flange Bolt, Chrome Plated Steel, 2-1/4 in L, 10 PK (75111)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 5/8 in L, 10 PK (75121)
- MIDWEST FASTENER 3/8"-24 Flange Bolt, Chrome Plated Steel, 1 in L, 10 PK (75202)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 130 mm L, 2 PK (933024)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 10 PK (72995)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 65 mm L, 3 PK (933443)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1/2 in L, 12 PK (34801)
- Midwest Fastener Flange Bolts