Shop All Thread Forming Taps
Midwest Fastener
1/4"-20 Coarse Thread Carbon STI Plug Tap
Mfr # 76842
Zoro # G902513209
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 20 (Coarse)
- Diameter 1/4"
- Style Carbon
- Type Plug Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76842
- Zoro # G902513209
- UPC # 738287768428
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Thread Size | 20 (Coarse) |
Diameter | 1/4" |
Details
Style | Carbon |
Type | Plug Tap |
Description
Plug taps are the most commonly used type of tap. It has tapered cutting edges, which assist in aligning and starting the tap into an untapped hole. The number of tapered threads typically ranges from 3 to 5.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Star Key, Star/Flower Tip Style, Plastic (SSK-75)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7154)
- MORSE Band Saw Blade, 9 ft. 5 in L, 1" W, 10 TPI, 0.035" Thick, Carbon Steel (ZHBGR10-9'5)
- MAYHEW 4PC BRASS PUNCH INCH SET (MAY62278)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1636000608)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-1/4 11 1/2 Npt (97207)
- OSG Thread Forming Tap, #10-24, Plug, Oxide, 0 Flutes (1400119001)
- OSG Thread Forming Tap, M12-1.25, Modified Bottoming, TiCN, 0 Flutes (1615012250)
- YMW TAPS Thread Roll Tap, H5 4-40 (P) (389424)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- DRILLCO 3/8-16, NITRO TAPER TAP - 2000N (20N124CT)
- Midwest Fastener Taps