Shop All Automotive Body Clips
Midwest Fastener
1/4"-20 Black Phosphate Coarse Thread Extruded Regular U Nuts 1 12PK
Mfr # 69241
Zoro # G402528598
original price:
$7.55
10% off
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Speed Nut
- Material Phosphate
- Diameter 1/4"
- Thread Size 20 (Coarse)
- Style Regular U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69241
- Zoro # G402528598
- UPC # 738287692419
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Diameter | 1/4" |
Thread Size | 20 (Coarse) |
Details
Type | Speed Nut |
Material | Phosphate |
Style | Regular U |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTS SPRING Hanger Kit, Mudflap, 0.640 Sq, Rigid, Painted (B25)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (M001000703)
- LUMAPRO Miniature Lamp, 24MB, T2 1/2, 24V, PK10 (24MB-10PK)
- FEL-PRO Engine Valve Cover Gasket Set, VS 50244 C (VS 50244 C)
- MIDWEST FASTENER 10mm-1.5 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 5PK (69254)
- MIDWEST FASTENER 5/16" GM Push Retainers 10PK (79683)
- MIDWEST FASTENER .09 x 3/16 Push Retainers 30PK (933481)
- MIDWEST FASTENER 1/4" Grommet Nuts 20PK (72225)
- MIDWEST FASTENER #10 Grommet Nuts 20 20PK (72226)
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Regular U Nuts 8PK (69245)
- DISCO Blk Long Extruded U Nuts 5/16"-18 P/R .010-.170" PK25 (1836PK)
- Midwest Fastener Automotive Body Clips