Shop All Binding Barrels
Midwest Fastener
1/4"-20, 1/2" Brl Lg, Steel Zinc, 6 PK
Mfr # 932621
Zoro # G802522554
product price: $5.79
/pk 6, $0.97/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc
- Application Security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932621
- Zoro # G802522554
- UPC # 719199326210
- Country of Origin China
- Category Binding Barrels
Dimensions
Thread Size | 1/4"-20 |
Barrel Length | 1/2" |
Outside Dia. | 1/4" |
Length 1 | 1/2" |
Diameter | 1/4" |
Details
Type | Binding Post |
Material | Steel |
Finish | Zinc |
Application | Security |
Driver Type | One-way Slotted |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 2 PK (78441)
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx1-1/2" L, PK250 (WWG-250-1500-LZ)
- ZORO SELECT 1-1/2"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351480G)
- ZORO SELECT Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain, 10 PK (400-610-PK10)
- MIDWEST FASTENER 1-1/2" Brl Lg, Steel Zinc, 8 PK (31665)
- MIDWEST FASTENER 24, 5/8" Brl Lg, Steel Zinc, 10 PK (71945)
- MIDWEST FASTENER 1" Brl Lg, Steel Zinc, 12 PK (31663)
- MIDWEST FASTENER 31/64" Brl Lg, Brass Anodized Aluminum 10 PK (76543)
- MIDWEST FASTENER 1.00mm (Coarse), 15.00mm Brl Lg, Steel Black Oxide, 20 PK (933661)
- MIDWEST FASTENER 2" Brl Lg, Poly/Nylon White, 6 PK (74775)
- MIDWEST FASTENER Aluminum 10 PK (66962)
- Midwest Fastener Binding Barrels & Screws