Shop All Automotive Body Clips
Midwest Fastener
13/64" x 0.7" Blue Plastic Flex Retainers 15PK
Mfr # 69181
Zoro # G902527466
product price: $9.69
/pk 15, $0.65/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish Blue
- Length 1 0.7"
- Diameter 13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69181
- Zoro # G902527466
- UPC # 738287691818
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Length 1 | 0.7" |
Diameter | 13/64" |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | Blue |
Style | Flex Retainer |
Panel Range | 1/16" to 25/64" |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE AIR CHUCK FEMALE 1/4""NPT (17351)
- VELVAC 1.87"X7.56"Anti-Siphon Rfer/Med.Duty (600246)
- MAXXIMA Work Light, 180 lm, LED, 1-13/32" H (M84422-E)
- GROTE Lamp, Square Corner, 2 Bulb, Duramold, Red (46792)
- MIDWEST FASTENER 5/16" x 12mm Ford Push Retainers 5PK (36866)
- MIDWEST FASTENER #10 Grommet Nuts 20 20PK (72226)
- MIDWEST FASTENER .09 x 3/16 Push Retainers 30PK (933481)
- MIDWEST FASTENER 5/16"-18 x 13/16" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31463)
- MIDWEST FASTENER 15/16" x 5/16" x 11/16" Plastic Door Trim Panel Retainers 15PK (69187)
- MIDWEST FASTENER 5/16" GM Push Retainers 10PK (79683)
- DISCO Zinc Finish Cage Nuts 10-32" Screw .025-.063 PR PK50 (11007PK)
- Midwest Fastener Automotive Body Clips