Shop All Bumpers
Midwest Fastener
13/16" x 5/16" Black Rubber Self Sticking Bumpers 10PK
Mfr # 31766
Zoro # G202518294
product price: $8.35
/pk 10, $0.84/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Finish Black
- Material Rubber
- Length 1 13/16"
- Style Self Sticking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31766
- Zoro # G202518294
- UPC # 738287317664
- Country of Origin United States
- Category Bumpers
Dimensions
Length 1 | 13/16" |
Details
Shape | Square |
Finish | Black |
Material | Rubber |
Style | Self Sticking |
Type | Bumper |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1389)
- NATIONAL MFG/SPECTRUM BRANDS HHI 1x12 BLK Corner Brace (N266-479)
- COMPONENT HARDWARE Nickel Plated Zinc Die Cast Adjustable (A10-0221-C)
- PRIME-LINE Keyed Child-Proof Sash Lock, 2-3/16 in. Hole Centers, Diecast Zinc, Painted White Single Pack (F 2624)
- MIDWEST FASTENER 3/8" Adhesive Rubber Bumpers 1 12PK (32266)
- MIDWEST FASTENER 5/8" Adhesive Rubber Bumpers 8PK (32268)
- MIDWEST FASTENER 3/4" Clear AdhesiveVinyl Circle Pad 10PK (32263)
- MIDWEST FASTENER 7/8" Adhesive Rubber Bumpers 5PK (32272)
- MIDWEST FASTENER 1/2" x 1/8" Clear Rubber Self Sticking Bumpers 10PK (31764)
- MIDWEST FASTENER 7/16" x 3/16" White Rubber Self Sticking Bumpers 10PK (31763)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2091W-017K)
- Midwest Fastener Bumpers