Shop All Desk Grommets and Cable Organizers
Midwest Fastener
13/16" x 1.156" Black Nylon Plastic Panel Grommets 6PK
Mfr # 70266
Zoro # G802523148
product price: $4.19
/pk 6, $0.70/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Black
- Diameter 1 13/16"
- Diameter 2 1.156"
- Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70266
- Zoro # G802523148
- UPC # 738287702668
- Country of Origin Unknown
- Category Desk Grommets and Cable Organizers
Dimensions
Diameter 1 | 13/16" |
Diameter 2 | 1.156" |
Details
Material | Nylon |
Finish | Black |
Style | Panel |
Type | Desk Grommet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Split Flex Tubing Spool, Black, 3/8", 100ft (83-8000-S)
- ACCU-STAMP2 Stamp, Red, Revised, 1-5/8"x1/2" (035587)
- GEOGRAPHICS Project Board, 36"x48", Tri-Fold, 6/CT, White PK (GEO26790)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/5 ft., Black/Matte Silver (HGeS9515PK)
- MIDWEST FASTENER 3/4" x 1-3/32" Gray Nylon Plastic Knock-Out Seals 6PK (76462)
- MIDWEST FASTENER 1-1/2" x 1.2" Gray Nylon Plastic Desk Grommets 2PK (76481)
- MIDWEST FASTENER 1-1/4" x 1-3/4" Gray Nylon Plastic Knock-Out Seals 4PK (76464)
- MIDWEST FASTENER 1-3/4" x 1-1/2" Almond Colored Nylon Plastic Computer Grommets 2PK (76502)
- MIDWEST FASTENER 1-1/2" x 1.2" Brown Nylon Plastic Computer Grommets 2PK (31721)
- MIDWEST FASTENER 2-1/2" x 2-5/16" Brown Nylon Plastic Computer Grommets 2PK (31724)
- LORELL Universal Under Desk Cable Control Spine, Black, 1 Pack (49259)
- Midwest Fastener Desk Grommets and Cable Organizers