Shop All Extension Springs
Midwest Fastener
13/16" x 10-1/4" x .079" WG Steel Extension Springs 3PK
Mfr # 18573
Zoro # G502515658
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 1 13/16"
- Diameter 2 .079"
- Length 1 10-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18573
- Zoro # G502515658
- UPC # 738287185737
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 1 | 13/16" |
Diameter 2 | .079" |
Length 1 | 10-1/4" |
Nominal Size | SRM73 |
Wire Diameter | .079 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Roughneck Gasket, Grade E, 6 In. (0390077592)
- HONEYWELL HOME Airflow Differential Pressure Switches (AP5210-30)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 2" (V95002)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7979128165)
- MIDWEST FASTENER 3/8" x 1-7/8" x .035" WG Steel Extension Springs 6PK (18524)
- MIDWEST FASTENER 3/4" x 0.080" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38842)
- MIDWEST FASTENER 3/4" x 0.080" x 6" 18-8 Stainless Steel Extension Springs 2PK (38846)
- MIDWEST FASTENER 1/2" x .051" x 10-1/2" Steel Extension Springs 6PK (18686)
- MIDWEST FASTENER 9/32" x 2-1/4" x .026" WG Steel Extension Springs 6PK (18520)
- MIDWEST FASTENER 3/4" x 0.080" x 3" 18-8 Stainless Steel Extension Springs 3PK (38827)
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBN3)
- Midwest Fastener Extension Springs