Shop All Individual & Bulk O-Rings
Midwest Fastener
13/16" x 1" x 3/32" Rubber O-Rings 10PK
Mfr # 64814
Zoro # G302513465
product price: $4.55
/pk 10, $0.45/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3/32"
- Diameter 1 13/16"
- Diameter 2 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64814
- Zoro # G302513465
- UPC # 738287648140
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 13/16" |
Diameter 2 | 1" |
Nominal Size | #117 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3/32" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (2ZEC6)
- EMTEK French Antique Brass Handleset F203309SFUS7RH212 (F203309SFUS7RH212)
- MIDWEST FASTENER 1/2" Black Plastic Round Head Sheet Metal Plugs 1 12PK (75922)
- DELTANA Roller Catch Surface Mounted Oil Rubbed Bronze (RCS338U10B)
- MIDWEST FASTENER 3-3/4" x 4" x 1/8" O-Rings 4PK (33603)
- MIDWEST FASTENER 1/2" x 5/8" x 1/16" Rubber O-Rings 15PK (64792)
- MIDWEST FASTENER 2-7/8" x 3-1/4" x 3/16" Large Rubber O-Rings 4PK (78204)
- MIDWEST FASTENER 3-1/8" x 3-3/8" Medium Rubber O-Rings 3PK (33025)
- MIDWEST FASTENER 7/8" x 1-1/8" x 1/8" Rubber O-Rings 10PK (64832)
- MIDWEST FASTENER 6" x 6-1/2" x 1/4" Extra Large Rubber O-Rings 2PK (33063)
- ZORO SELECT O-Ring, Dash 229, EPDM, 0.13 In., PK25 (U38869.012.0237)
- Midwest Fastener Individual & Bulk O-Rings