Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#13 Clear Glass Miniature Light Bulbs 5PK
Mfr # 65682
Zoro # G502527576
product price: $7.49
/pk 5, $1.50/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive and Flashlight
- Material Clear Glass
- Type Miniature Light Bulb
- Nominal Size #13
- Style Miniature Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65682
- Zoro # G502527576
- UPC # 738287656824
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #13 |
Details
Application | Automotive and Flashlight |
Material | Clear Glass |
Type | Miniature Light Bulb |
Style | Miniature Screw |
Base | Screw |
Volts | 3.7 |
Amps | 0.3 |
volt | 2.7 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-20)
- GROTE Stt- Yel- Hi Cnt-Led- 2 Sided- W/Side Mk Hi Count Led, G5543 (G5543)
- OMEGALIFT Truck Stands, Pin Style, 22 tons (32225B)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/2"x2-11/16"x3-1/2" (B1406)
- MIDWEST FASTENER #44 Clear Glass Miniature Light Bulbs 5PK (65722)
- MIDWEST FASTENER #194 Clear Glass Miniature Light Bulbs 6PK (65622)
- MIDWEST FASTENER #1651 Clear Glass Miniature Light Bulbs 3PK (65695)
- MIDWEST FASTENER #1034 Amber Glass Miniature Light Bulbs 4PK (65604)
- MIDWEST FASTENER #1073 Clear Glass Miniature Light Bulbs 4PK (65605)
- MIDWEST FASTENER #921 Clear Glass Miniature Light Bulbs 6PK (65623)
- SATCO Bulb, Halogen, 250W, T3, Double Ended Base, Double Ended (S3184)
- Midwest Fastener Automotive Lighting