Shop All Push Nuts
Midwest Fastener
12mm x 22mm Zinc Plated Steel Push Nut Bolt Retainers 8PK
Mfr # 933613
Zoro # G402513143
product price: $3.95
/pk 8, $0.49/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Outside Diameter 22mm
- Inside Diameter 12mm
- Thickness 2.8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933613
- Zoro # G402513143
- UPC # 719199336134
- Country of Origin China
- Category Push Nuts
Dimensions
Outside Diameter | 22mm |
Inside Diameter | 12mm |
Diameter 1 | 12mm |
Diameter 2 | 22mm |
Details
Item | Push Nut |
Material | Steel |
Finish | Zinc |
Thickness | 2.8mm |
System of Measurement | Metric |
Type | Push Nut |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07269)
- ZORO SELECT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 500 PK (1080DPG)
- SET SCREW & MANUFACTURING #8-32 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320375KNX-1500)
- INDUSCO Eyebolt, 5/8"x 4", Regular Nut Hdg (36500066)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Pushnut Bolt Retainers 25PK (76308)
- MIDWEST FASTENER #6 Zinc Plated Steel Pushnut Bolt Retainers 50PK (76301)
- MIDWEST FASTENER 1/4"-20 x 19/32"Zinc Plated Steel Coarse Thread Washer Lock Nuts 10PK (933586)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Washer Cap Push Nuts 8PK (65975)
- MIDWEST FASTENER 3/8"-16 Steel Coarse Thread Hex Speed Nuts 1 12PK (39846)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Washer Cap Push Nuts 30PK (61146)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Washer Cap Push Nuts 20PK (61148)
- Midwest Fastener Push Nuts