Shop All Engine Components
Midwest Fastener
12mm-1.75 Coarse Thread Oil Pan Plugs 3PK
Mfr # 69382
Zoro # G302522436
product price: $6.99
/pk 3, $2.33/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Oil Pan
- Diameter 12mm
- Type Drain Plug
- Thread Size 1.75mm (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69382
- Zoro # G302522436
- UPC # 738287693829
- Country of Origin United States
- Category Engine Components
Dimensions
Diameter | 12mm |
Thread Size | 1.75mm (Coarse) |
Details
Material | Steel |
Application | Oil Pan |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP 500 Gph Bilge Pump 3/4" Hose 12V Dura Ports (32503)
- BALDWIN FILTERS Fuel Filter, 9-19/32x4-21/32x9-19/32 In (BF785)
- STENS New Oem Replacement Belt For Woods Rd72, Rd7200 And Prd7200 Finish Mowers 18879Rp, 18879 (266-179)
- A & I PRODUCTS R12 Refrigerant Oil 9" x4" x2" (A-520-239)
- MIDWEST FASTENER 16mm-1.5 Fine Thread Oil Pan Plugs 3PK (69384)
- MIDWEST FASTENER 20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69386)
- MIDWEST FASTENER 12mm-1.25 Extra Fine Thread Oil Pan Plugs 3PK (69381)
- MIDWEST FASTENER 1/2"-20 Double Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69366)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69365)
- MIDWEST FASTENER 1-3/8" (35mm) Rubber Auto & Marine Plugs 2PK (65923)
- PERFECTPITCH RK-1508SP Stamped Steel Rocker Arm Kit - Small Block Chevy - 1.6 Ratio (PE2621158)
- Midwest Fastener Engine Components