Shop All Engine Components
Midwest Fastener
12mm-1.75 Coarse Thread Oil Pan Drain Plugs 2PK
Mfr # 69387
Zoro # G202522406
product price: $11.15
/pk 2, $5.58/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Oil Pan
- Diameter 12mm
- Style Oil Pan
- Thread Size 1.75mm (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69387
- Zoro # G202522406
- UPC # 738287693874
- Country of Origin United States
- Category Engine Components
Dimensions
Diameter | 12mm |
Thread Size | 1.75mm (Coarse) |
Details
Material | Steel |
Application | Oil Pan |
Style | Oil Pan |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Hose Gaskets, PK10 (HX38G)
- PLANO Waterproof Stowaway Utility Box 3500 Size (354010)
- HALTEC Extension, 12" (HE-396)
- MOTOR MEDIC Fuel Injector Cleaner, 12 oz. Size, Amber (M4912)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Piggy Back Oil Pan Plugs 2PK (69367)
- MIDWEST FASTENER 1-5/8" (41mm) Rubber Auto & Marine Plugs 2PK (65925)
- MIDWEST FASTENER 14mm-1.5 Fine Thread Oil Pan Drain Plugs 3PK (69383)
- MIDWEST FASTENER 16mm-1.5 Fine Thread Oil Pan Plugs 3PK (69384)
- MIDWEST FASTENER 1" (25mm) Rubber Auto & Marine Plugs 4PK (65921)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69365)
- LOCTITE Loctite 21351 Rear Window Defogger Tab Adhesive (LOC-21351)
- Midwest Fastener Engine Components