Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
12mm-1.5 x 32mm A2 Stainless Steel Fine Thread Flat Top Wheel Nuts 3PK
Mfr # 75474
Zoro # G402505629
product price: $14.99
/pk 3, $5.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel/Steel
- Length 1 32mm
- Diameter 12mm
- Driver Type #19 Wrench
- Thread Size 1.5mm (Fine)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75474
- Zoro # G402505629
- UPC # 738287754742
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Length 1 | 32mm |
Diameter | 12mm |
Thread Size | 1.5mm (Fine) |
Details
Material | Stainless Steel/Steel |
Driver Type | #19 Wrench |
Style | Flat Top |
Hardness | A2 |
Type | Wheel Lug Nut |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Load Adjusting Shock Absorber, 58527 (58527)
- MONROE Monroe Reflex Light Truck Shock Absorber - Front, 911447 (911447)
- STENS Belt For Ayp 3716R, 3717R, 3746R, 583774201, 6942R, 9495H Lawn Mowers (248-087)
- SMARTWASHER Fasade Divider Trim Oil Rubbed Bronze PK5 (14826)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- MIDWEST FASTENER 1/2"-20 x 1-39/64" 18-8 Stainless Steel Fine Thread Wheel Nuts 4PK (75486)
- MIDWEST FASTENER 12mm-1.5 x 36mm A2 Stainless Steel Fine Thread Dome Top Wheel Nuts 3PK (75475)
- MIDWEST FASTENER 1/2"-20 x 1-3/8" Fine Thread Wheel Lug Nuts 10PK (69346)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Wheel Nuts 6PK (75481)
- Midwest Fastener Wheel Lug Nuts & Bolts