Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
12mm-1.5 x 31mm Zinc Plated Steel Fine Thread Dual Threaded Wheel Nuts 3PK
Mfr # 75473
Zoro # G302505613
product price: $11.45
/pk 3, $3.82/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Diameter 2 22mm
- Diameter 1 12mm
- Length 1 31mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75473
- Zoro # G302505613
- UPC # 738287754735
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Diameter 2 | 22mm |
Diameter 1 | 12mm |
Length 1 | 31mm |
Thread Size | 1.5mm (Fine) |
Details
Finish | Yellow Zinc |
Material | Steel |
Driver Type | #19 Wrench |
dia3 | 24mm |
Style | Dual Thread |
Type | Wheel Lug Nut |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE 24X18X18 UNDERBED BOX-DIAMOND PLATE (DZ61)
- BUYERS PRODUCTS Plain Corner Security Latch Set (B2589B)
- MIDWEST FASTENER 14mm-1.5 x 16mm x 45.5mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK (75454)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Ratchet, 6 ton, PR (3306A)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- MIDWEST FASTENER 9/16"-18 x 21/32" Zinc Plated Steel Wheel Nuts 4PK (75487)
- MIDWEST FASTENER 12mm-1.5 x 16mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75464)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Nuts 6PK (75483)
- MIDWEST FASTENER 9/16"-18 x 3/4" Zinc Plated Steel Wheel Nuts 4PK (75488)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Wheel Nuts 6PK (75481)
- JENDYK Hub Centric Wheel Nut-Single Steel Wheel (X10-PN22B)
- Midwest Fastener Wheel Lug Nuts & Bolts