Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
12mm-1.5 x 29.5mm A2 Stainless Steel Fine Thread Dome Top Wheel Nuts 3PK
Mfr # 75471
Zoro # G402505636
product price: $14.99
/pk 3, $5.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel/Steel
- Length 1 29.5mm
- Diameter 12mm
- Driver Type #19 Wrench
- Thread Size 1.5mm (Fine)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75471
- Zoro # G402505636
- UPC # 738287754711
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Length 1 | 29.5mm |
Diameter | 12mm |
Thread Size | 1.5mm (Fine) |
Details
Material | Stainless Steel/Steel |
Driver Type | #19 Wrench |
Hardness | A2 |
Style | Dome Top |
Type | Wheel Lug Nut |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-1/16 x 22-3/32 in. (RS3827)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6949)
- POWER HOUSE Yellow Solid Flat Automotive License Plates Blanks for Customizing (PO125669)
- SKF Shaft Seal, 1-1/8 x 1-9/16 x 1/4", HM14, NBR (11081)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Wheel Nuts 6PK (75481)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- MIDWEST FASTENER 1/2"-20 x 1-39/64" 18-8 Stainless Steel Fine Thread Wheel Nuts 4PK (75486)
- MIDWEST FASTENER 12mm-1.5 x 16mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75464)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- WELD RACING Weld Racing WEL601-1464 0.43 in. Right Hand Closed End with Washers Lug Nuts- Pack of 5 (WEL601-1464)
- Midwest Fastener Automotive Tire & Wheel