Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
12mm-1.5 x 28mm Zinc Plated Steel Fine Thread Dual Threaded Wheel Nuts 4PK
Mfr # 75468
Zoro # G802505618
product price: $14.15
/pk 4, $3.54/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Diameter 2 22mm
- Diameter 1 12mm
- Length 1 28mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75468
- Zoro # G802505618
- UPC # 738287754681
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Diameter 2 | 22mm |
Diameter 1 | 12mm |
Length 1 | 28mm |
Thread Size | 1.5mm (Fine) |
Details
Finish | Yellow Zinc |
Material | Steel |
Driver Type | #19 Wrench |
Type | Wheel Lug Nut |
dia3 | 24mm |
Style | Dual Thread |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMAN Tire Repair Air Compressor Kit, Sealant (78-080-021)
- CTA MANUFACTURING Adapter Socket, High Pressure Rail (1027)
- SHURHOLD Pro Rotary Polisher (3400)
- GROTE Primary Wire, 10 Gauge, Black, 25 ft. Spool (89-5002)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Nuts 6PK (75483)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Wheel Nuts 6PK (75481)
- MIDWEST FASTENER 9/16"-18 x 3/4" Zinc Plated Steel Wheel Nuts 4PK (75488)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- NOOK Acme Nut, Bronze, Overall 2.13 in dia. (20155)
- Midwest Fastener Wheel Lug Nuts & Bolts