Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
12mm-1.5 x 24.5mm Chrome Plated Steel Fine Thread Dome Top Wheel Nuts 4PK
Mfr # 75467
Zoro # G302505620
product price: $23.49
/pk 4, $5.87/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome
- Diameter 2 22mm
- Diameter 1 12mm
- Length 1 24.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75467
- Zoro # G302505620
- UPC # 738287754674
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Diameter 2 | 22mm |
Diameter 1 | 12mm |
Length 1 | 24.5mm |
Thread Size | 1.5mm (Fine) |
Details
Material | Steel |
Finish | Chrome |
Driver Type | #19 Wrench |
Style | Dome Top |
Type | Wheel Lug Nut |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Buyers Products Bulk TC1770P 7-Way Black Plastic Flat Pin Truck Receptable - TC1770P (TC1770P)
- NATIONAL OIL SEALS & BEARINGS Axle Bearing Bearing Cone, Hm218248 (HM218248)
- MCGARD TUNER SPLINEDRIVE LUG NUT PACKAGED/4 14X1.5 - 22MM HEX CHROME (65315)
- FCS STRUTS Shock Absorber, 341517 (341517)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69342)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- MIDWEST FASTENER 1/2"-20 x 1-3/8" Fine Thread Wheel Lug Nuts 10PK (69346)
- MIDWEST FASTENER 12mm-1.5 x 36mm A2 Stainless Steel Fine Thread Dome Top Wheel Nuts 3PK (75475)
- DORMAN Wheel Nut M14-2.0 Flanged Flat Face - 22.6 Mm. L (D18-6111961)
- Midwest Fastener Wheel Lug Nuts & Bolts