Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
12mm-1.5 x 23mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK
Mfr # 75466
Zoro # G202505607
product price: $13.99
/pk 4, $3.50/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Yellow Zinc
- Diameter 1 12mm
- Diameter 2 22mm
- Length 1 23mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75466
- Zoro # G202505607
- UPC # 738287754667
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Diameter 1 | 12mm |
Diameter 2 | 22mm |
Length 1 | 23mm |
Thread Size | 1.5mm (Fine) |
Details
Material | Steel |
Finish | Yellow Zinc |
Driver Type | #19 Wrench |
Type | Wheel Lug Nut |
dia3 | 23mm |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Blaster 120 - 12 LED Hideaway Surface Mount Light - White (BH-120-WW)
- DONALDSON Oil Filter, Full-Flow, Spin-On, Outer Dia 4.65 In. 118Mm 21 Micron (P552100)
- SEA DOG A Tiller Rope Spring 4 Inch, #091814-1 (091814-1)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (49998)
- MIDWEST FASTENER 9/16"-18 x 3/4" Zinc Plated Steel Wheel Nuts 4PK (75488)
- MIDWEST FASTENER 9/16"-18 x 21/32" Zinc Plated Steel Wheel Nuts 4PK (75487)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69342)
- MIDWEST FASTENER 12mm-1.5 x 16mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75464)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- DORMAN 611-008 Wheel Nut M14-1.50 Metric - 21mm Hex, 44.5mm Length (611-008)
- Midwest Fastener Automotive Tire & Wheel