Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK
Mfr # 75465
Zoro # G002505609
product price: $8.99
/pk 4, $2.25/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Diameter 1 12mm
- Diameter 2 24mm
- Length 1 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75465
- Zoro # G002505609
- UPC # 738287754650
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Diameter 1 | 12mm |
Diameter 2 | 24mm |
Length 1 | 18mm |
Thread Size | 1.5mm (Fine) |
Details
Finish | Zinc |
Material | Steel |
Driver Type | #21 Wrench |
Type | Wheel Lug Nut |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 5VX900 (5VX900)
- SUR&R Fuel Line Replacement Kit, 169 Pieces (KP1500)
- BLUE SEA SYSTEMS 1830 M2 DC SoC State of Charge Monitor (1830)
- SUNEX Caster For Mtn3414 & Sun8515 (RS8515CS)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Wheel Nuts 6PK (75481)
- MIDWEST FASTENER 1/2"-20 x 1-3/8" Fine Thread Wheel Lug Nuts 10PK (69346)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- MIDWEST FASTENER 9/16"-18 x 3/4" Zinc Plated Steel Wheel Nuts 4PK (75488)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69342)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- DURABLUE 8 Piece Aluminum Wheel Lug Nuts 10 x 125 mm Flat Seat Black Anodize (201881bl)
- Midwest Fastener Wheel Lug Nuts & Bolts