Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
12mm-1.5 x 16mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK
Mfr # 75464
Zoro # G702505633
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 1 12mm
- Diameter 2 23mm
- Length 1 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75464
- Zoro # G702505633
- UPC # 738287754643
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Diameter 1 | 12mm |
Diameter 2 | 23mm |
Length 1 | 16mm |
Thread Size | 1.5mm (Fine) |
Details
Material | Steel |
Finish | Zinc |
Driver Type | #21 Wrench |
Type | Wheel Lug Nut |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX With Two Abrasive Cleaning Pads/ 4 Ounce Cleaning Solution And 4 Ounce Headlight Coating (G2970)
- PERFORMANCE TOOL Engine Lift Chain, W41032 (W41032)
- AGS Brass Fuel Connector, 3/8 Hose, Male (5/8-18 Inverted), 1/card (FHF-17C)
- BALDWIN FILTERS In-Line Fuel Filter, 7-1/32 x 2-7/32 In (BF7768)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69343)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Wheel Nuts 6PK (75481)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1909SL)
- Midwest Fastener Wheel Lug Nuts & Bolts