Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK
Mfr # 69341
Zoro # G102505622
product price: $8.69
/pk 8, $1.09/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 1 12mm
- Diameter 2 22mm
- Length 1 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69341
- Zoro # G102505622
- UPC # 738287693416
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Diameter 1 | 12mm |
Diameter 2 | 22mm |
Length 1 | 14mm |
Thread Size | 1.5mm (Fine) |
Details
Material | Steel |
Finish | Zinc |
Driver Type | #19 Wrench |
Type | Wheel Lug Nut |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Led Safety Director, Amber, 35 ft. Cable (3435A)
- SPARTAN POWER 8 foot 4 AWG Battery Cable Set with 3/8" Ring Terminals (SP-8FT4CBL38)
- WEILER Spoke Brush, 10" Brush Part, White Tampico Fill (44315)
- MOTORMITE 9/64 X 5/32 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47411 (47411)
- MIDWEST FASTENER 9/16"-18 x 3/4" Zinc Plated Steel Wheel Nuts 4PK (75488)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69342)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69343)
- MIDWEST FASTENER 12mm-1.5 x 16mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75464)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- A & I PRODUCTS Stud, Rear Wheel 6" x6" x2" (A-404341R3)
- Midwest Fastener Automotive Tire & Wheel