Shop All Automotive Wheels & Hubs
Midwest Fastener
12mm-1.5 x 14.35mm x 37.5mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK
Mfr # 75445
Zoro # G402505599
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wheel Stud
- Finish Zinc
- Material Steel
- Thread Size 1.5mm (Fine)
- Diameter 2 14.35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75445
- Zoro # G402505599
- UPC # 738287754452
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Thread Size | 1.5mm (Fine) |
Diameter 2 | 14.35mm |
Diameter 1 | 12mm |
Length 1 | 37.5mm |
Thread Length | 26mm |
Shoulder Length | 7mm |
Knurl Length | 14.35mm |
Details
Type | Wheel Stud |
Finish | Zinc |
Material | Steel |
Hardness | Class 10.9 |
Specifications | Dorman #610-262 |
dia3 | 20mm |
Description
Wheel studs are the threaded fasteners that hold on the wheels of many automobiles. They are semi-permanently mounted directly to the vehicle hub, usually through the brake drum or brake disk. Lug nuts are fastened onto the wheel stud to secure the wheel.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Ac Parts, 2675 (2675)
- MTD Wheel Asm-11 X 2 S (634-05063)
- GROTE Marker Lamp, LED, School Bus Wedge, Yellow (G5053)
- AFTERMARKET Yellow HIGH BACK SEAT Fits John Deere Z-Track ZTR F620 F680 Lawn Mower Zero Turn (7927-PGATOR)
- MIDWEST FASTENER 9/16"-18 x 2-25/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75423)
- MIDWEST FASTENER 1/2"-20 x 1-5/8" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75408)
- MIDWEST FASTENER 7/16"-20 x 1-1/2" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75402)
- MIDWEST FASTENER 1/2"-20 x 1-29/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75422)
- MIDWEST FASTENER 9/16"-18 x 3-17/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 4PK (75425)
- MIDWEST FASTENER 14mm-1.5 x 16mm x 45.5mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK (75454)
- SEACHOICE Galvanized Trailer Wheel Hub, 1,750 lbs., 5 UHI Lugs (53101)
- Midwest Fastener Automotive Wheels & Hubs