Shop All Automotive Wheels & Hubs
Midwest Fastener
12mm-1.5 x 14.22mm x 37mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK
Mfr # 75444
Zoro # G002505593
product price: $10.15
/pk 4, $2.54/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Wheel Stud
- Material Steel
- Thread Size 1.5mm (Fine)
- Diameter 1 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75444
- Zoro # G002505593
- UPC # 738287754445
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Thread Size | 1.5mm (Fine) |
Diameter 1 | 12mm |
Diameter 2 | 14.22mm |
Length 1 | 37mm |
Thread Length | 24mm |
Knurl Length | 14.22mm |
Shoulder Length | 8mm |
Details
Finish | Zinc |
Type | Wheel Stud |
Material | Steel |
dia3 | 19mm |
Hardness | Class 10.9 |
Specifications | Dorman #610-244 |
Description
Wheel studs are the threaded fasteners that hold on the wheels of many automobiles. They are semi-permanently mounted directly to the vehicle hub, usually through the brake drum or brake disk. Lug nuts are fastened onto the wheel stud to secure the wheel.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO 0591 Straight Gas Fill/ Vent (0591DPGCHR)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1 Oz, PK25 (LT1Z-010)
- A & I PRODUCTS Stroke Control Stop Set of 4 8" x6" x3" (A-DP02)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111352C (HA111352C)
- MIDWEST FASTENER 1/2"-20 x 1-5/8" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75407)
- MIDWEST FASTENER 12mm-1.25x12.83mmx41.5mm Zinc Plated Class 10.9 Steel Extra Fine Thread Automotive Wheel Studs 4PK (75442)
- MIDWEST FASTENER 14mm-1.5 x 16mm x 45.5mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK (75454)
- MIDWEST FASTENER 12mm-1.5 x 12.2mm x 36mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK (75443)
- MIDWEST FASTENER 1/2"-20 x 1-17/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75405)
- MIDWEST FASTENER 1/2"-20 x 1-5/8" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75408)
- TIMKEN Wheel Bearing, 15101 (15101)
- Midwest Fastener Automotive Tire & Wheel