Shop All Automotive Wheels & Hubs
Midwest Fastener
12mm-1.5 x 12.73mm x 41.5mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK
Mfr # 75448
Zoro # G902505600
product price: $12.55
/pk 4, $3.14/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Thread Size 1.5mm (Fine)
- Type Wheel Stud
- Diameter 2 12.73mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75448
- Zoro # G902505600
- UPC # 738287754483
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Thread Size | 1.5mm (Fine) |
Diameter 2 | 12.73mm |
Diameter 1 | 12mm |
Length 1 | 41.5mm |
Thread Length | 32mm |
Shoulder Length | 8mm |
Knurl Length | 12.73mm |
Details
Material | Steel |
Finish | Zinc |
Type | Wheel Stud |
dia3 | 16mm |
Specifications | Dorman #610-254 |
Hardness | Class 10.9 |
Description
Wheel studs are the threaded fasteners that hold on the wheels of many automobiles. They are semi-permanently mounted directly to the vehicle hub, usually through the brake drum or brake disk. Lug nuts are fastened onto the wheel stud to secure the wheel.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker, 3" Center, Thin-Line, LED (65512)
- DAYCO 97-98 Mack 12L Radiator Hose, 77250Gl (77250GL)
- SHARK INDUSTRIES Coats Corghi Stainless Steel Mount Demount Duck Head w/Round Hole (38305)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 1-17/32 In (PT214(2))
- MIDWEST FASTENER 1/2"-20 x 1-29/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75422)
- MIDWEST FASTENER 9/16"-18 x 3-17/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 4PK (75425)
- MIDWEST FASTENER 1/2"-20 x 1-17/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75405)
- MIDWEST FASTENER 1/2"-20 x 1-3/4" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75421)
- MIDWEST FASTENER 9/16"-18 x 2-25/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75423)
- MIDWEST FASTENER 12mm-1.5 x 14.35mm x 42.5mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK (75453)
- TIMKEN Wheel Seal, 473214 (473214)
- Midwest Fastener Automotive Wheels & Hubs