Shop All Automotive Wheels & Hubs
Midwest Fastener
12mm-1.5 x 12.2mm x 36mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK
Mfr # 75443
Zoro # G902505594
product price: $9.95
/pk 4, $2.49/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5mm (Fine)
- Type Wheel Stud
- Finish Zinc
- Material Steel
- Diameter 1 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75443
- Zoro # G902505594
- UPC # 738287754438
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Thread Size | 1.5mm (Fine) |
Diameter 1 | 12mm |
Diameter 2 | 12.2mm |
Length 1 | 36mm |
Thread Length | 24mm |
Knurl Length | 12.22mm |
Shoulder Length | 9mm |
Details
Type | Wheel Stud |
Finish | Zinc |
Material | Steel |
Hardness | Class 10.9 |
Specifications | Dorman #610-269 |
dia3 | 19mm |
Description
Wheel studs are the threaded fasteners that hold on the wheels of many automobiles. They are semi-permanently mounted directly to the vehicle hub, usually through the brake drum or brake disk. Lug nuts are fastened onto the wheel stud to secure the wheel.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Spline Bore Implement Yoke (w/ Pin Hole) 0" x0" x0" (A-801-3521)
- FORTRESS MARINE ANCHORS G-37 18lb Guardian Anchor f/42'-47' Boats (G-37)
- INNOVATIVE PRODUCTS OF AMERICA SEVEN WAY ROUND PIN TRACTOR TRAILER (IPA7865L)
- DB ELECTRICAL New Starter For Kubota Zero Turn Mower Zg20F Zg23F 05-Bk W Gh630 20Hp (410-12182)
- MIDWEST FASTENER 1/2"-20 x 1-29/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75422)
- MIDWEST FASTENER 7/16"-20 x 1-3/4" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75403)
- MIDWEST FASTENER 1/2"-20 x 1-5/8" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75407)
- MIDWEST FASTENER 9/16"-18 x 3-9/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75424)
- MIDWEST FASTENER 7/16"-20 x 1-5/16" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75401)
- MIDWEST FASTENER 14mm-1.5 x 16mm x 45.5mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK (75454)
- SKF 28830 Wheel Seal (28830)
- Midwest Fastener Automotive Tire & Wheel