Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
12mm-1.25 x 16mm Zinc Plated Steel Extra Fine Thread Open End Wheel Nuts 4PK
Mfr # 75462
Zoro # G902505624
product price: $7.95
/pk 4, $1.99/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wheel Lug Nut
- Finish Zinc
- Material Steel
- Diameter 1 12mm
- Diameter 2 23mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75462
- Zoro # G902505624
- UPC # 738287754629
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Diameter 1 | 12mm |
Diameter 2 | 23mm |
Length 1 | 16mm |
Thread Size | 1.25mm (Extra Fine) |
Details
Type | Wheel Lug Nut |
Finish | Zinc |
Material | Steel |
Driver Type | #21 Wrench |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDO Fiberglass Reinforced Filler, 1 qt Size, Paste, Green (SS-QT-ES)
- OTC Replacement Reservoir (61243)
- AME Wheel Guard, 10 Hole, 225mm B.C. (61090)
- SKF Shaft Repair Sleeve, SS, 0.982 to 0.986in. (99098)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Wheel Nuts 6PK (75481)
- MIDWEST FASTENER 9/16"-18 x 21/32" Zinc Plated Steel Wheel Nuts 4PK (75487)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69342)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Nuts 6PK (75483)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1907SL)
- Midwest Fastener Wheel Lug Nuts & Bolts