Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
12mm-1.25 x 16mm Zinc Plated Steel Extra Fine Thread Open End Wheel Nuts 4PK
Mfr # 75461
Zoro # G502505628
product price: $10.99
/pk 4, $2.75/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Wheel Lug Nut
- Finish Zinc
- Diameter 2 22mm
- Diameter 1 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75461
- Zoro # G502505628
- UPC # 738287754612
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Diameter 2 | 22mm |
Diameter 1 | 12mm |
Length 1 | 16mm |
Thread Size | 1.25mm (Extra Fine) |
Details
Material | Steel |
Type | Wheel Lug Nut |
Finish | Zinc |
Driver Type | #19 Wrench |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARINER ProNautic 1260P Remote Temperature Sensor Probe (63106)
- SPRINGFIELD MARINE 2-7/8" Series Heavy-Duty Mainstay Pedestal Package 14-1/2" to 20" w 9" (1250301)
- AUTOTEX Windshield Wiper Arm (201511N)
- DB ELECTRICAL New Starter For Delco 8200308 / 39Mt 12 Volt 11 Tooth (410-12712)
- MIDWEST FASTENER 12mm-1.5 x 16mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75464)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69343)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69342)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Wheel Nuts 6PK (75481)
- KEN-TOOL Loose Wheel Nut Indicator, Black, Plastic (30603B)
- Midwest Fastener Automotive Tire & Wheel