Shop All Furniture Parts
Midwest Fastener
1/2" Zinc Plated Steel Wood Micro Cam 10PK
Mfr # 38605
Zoro # G502527750
product price: $4.85
/pk 10, $0.49/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use for 1/2" wood,Knock-down Furniture
- Finish NIckel
- Material Zinc
- Type Knockdown Furniture Part
- Style Micro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38605
- Zoro # G502527750
- UPC # 738287386059
- Country of Origin Unknown
- Category Furniture Parts
Details
Application | Use for 1/2" wood,Knock-down Furniture |
Finish | NIckel |
Material | Zinc |
Type | Knockdown Furniture Part |
Style | Micro |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER TOWELS Gym Power Bath Towels White 22 x44 , 12PK (PWR-2244-6)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22GN)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- SERVICE CASTER Non-Slip Furniture Pads, Rubber Coasters, Caster Cups Set of 4 Brown, 4PK (SCC-RUBBERCUP-3X3-SQUARE-BROWN)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Wood Micro Cam 10PK (38606)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 4 23/32 in (120 mm), Matte Black, PK 4 (555120900)
- Midwest Fastener Furniture Parts