Shop All Anchor Setting Tools
Midwest Fastener
1/2" Zinc Plated Steel Machine Screw Anchor Set Tools
Mfr # 04231
Zoro # G502512848
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application 1/2" Machine Screw Anchor
- Material Steel
- Finish Zinc
- Type Setting Tool
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04231
- Zoro # G502512848
- UPC # 738287042313
- Country of Origin Taiwan, Province of China
- Category Anchor Setting Tools
Dimensions
Diameter | 1/2" |
Details
Application | 1/2" Machine Screw Anchor |
Material | Steel |
Finish | Zinc |
Type | Setting Tool |
Style | Machine Screw Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket T35 50mm 3/8 Sq. Drive (3025.50-T35)
- ZORO SELECT Construction Reamer, 7/8 In., 6-7/8 In. L (13H826)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 13/16 (C20751)
- CLE-LINE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C21121)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04251)
- MIDWEST FASTENER #8 Zinc Plated Steel Machine Screw Anchor Set Tools (04226)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Machine Screw Anchor Set Tools (04228)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Drop-In Anchor Setting Tools (04252)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04253)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Drop-In Anchor Setting Tools (05811)
- DEWALT Drop-In Anchor Setting Tool (06323-PWR)
- Midwest Fastener Anchor Setting Tools