Shop All Anchor Setting Tools
Midwest Fastener
1/2" Zinc Plated Steel Drop-In Anchor Setting Tools
Mfr # 04252
Zoro # G202512803
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Application HVAC / Fire Sprinkler Use
- Type Setting Tool
- Material Steel
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04252
- Zoro # G202512803
- UPC # 738287042528
- Country of Origin Taiwan, Province of China
- Category Anchor Setting Tools
Dimensions
Diameter | 1/2" |
Details
Finish | Zinc |
Application | HVAC / Fire Sprinkler Use |
Type | Setting Tool |
Material | Steel |
Style | Drop-In Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-14' 6)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #27 (70127)
- S & W MANUFACTURING Toggle Pad, Smooth, 3/4-10" (SP-6S)
- KD TOOLS Metric Impact Socket Set, 14 Piece 1/4" Drive 6 Point (KDT84907)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04251)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Machine Screw Anchor Set Tools (04228)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04253)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Drop-In Anchor Setting Tools (05811)
- MIDWEST FASTENER #8 Zinc Plated Steel Machine Screw Anchor Set Tools (04226)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Machine Screw Anchor Set Tools (04230)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Machine Screw Anchor Set Tools (04231)
- Midwest Fastener Anchor Setting Tools