Shop All Shaft Collars
Midwest Fastener
1/2" Zinc Plated Steel Double Split Clamping Collar 2PK
Mfr # 933564
Zoro # G202511349
product price: $6.69
/pk 2, $3.35/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 2 22mm
- Diameter 1 12mm
- Length 1 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933564
- Zoro # G202511349
- UPC # 719199335649
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 2 | 22mm |
Diameter 1 | 12mm |
Length 1 | 12mm |
Details
Material | Steel |
Finish | Zinc |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Female Pipe, Straight (2405-12-12)
- SPEEDAIRE Straight Hose Clamp, 5/8 in Hose I.D, 3/8 in Thread (6AFJ9)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1N)
- GLOBAL GRC-100-KW Set Screw Coupling with Keyway (GRC-100-KW)
- MIDWEST FASTENER 7/8" Black Oxide Steel Double Split Shaft Collar 2PK (933513)
- MIDWEST FASTENER 1/2" Black Oxide Steel Double Split Shaft Collar 2PK (933507)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- MIDWEST FASTENER 1" 18-8 Stainless Steel Shaft Collars 2PK (32474)
- MIDWEST FASTENER 1 x 1-5/8 x 5/8 Shaft Collars 4PK (933543)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- RULAND Shaft Collar, Mountable, 35mm, Steel, Outside Dia.: 57mm (OF-MCL-35-F)
- Midwest Fastener Couplings, Collars, & Adapters