Shop All Extension Springs
Midwest Fastener
1/2" x 9-3/4" x .063" WG Steel Extension Springs 3PK
Mfr # 18571
Zoro # G902515708
product price: $11.99
/pk 3, $4.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .063"
- Diameter 1 1/2"
- Length 1 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 18571
- Zoro # G902515708
- UPC # 738287185713
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .063" |
Diameter 1 | 1/2" |
Length 1 | 9-3/4" |
Nominal Size | SRM71 |
Wire Diameter | .063 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 216 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.216X250)
- EZTUBE Premium Nylon Leveling Foot with Steel Insert, M8 x 1.25 Thread with Jam Nut (100-338)
- LAUREY 1 1/4" First Family Knob-Oil Rubbed Bronze w/Cherry Insert (15463)
- EKENA MILLWORK 4 7/8"H x 4 1/4"P x 6 1/2"F x 94 1/2"L, (13 5/8" Repeat), Jonee Crown Moulding (MLD04X04X06JO)
- MIDWEST FASTENER 1/4" x 0.026" x 2-1/2" 18-8 Stainless Steel Extension Springs 3PK (38807)
- MIDWEST FASTENER 8-1/2" x .130" x 1-1/30" Steel Trampoline Sprng (18695)
- MIDWEST FASTENER 3/4" x 1-1/8" x 5-3/4" x .128" WG Steel Extension Springs (18542)
- MIDWEST FASTENER 3/8" x 0.035" x 1-1/2" 18-8 Stainless Steel Extension Springs 2PK (38815)
- MIDWEST FASTENER 3/4" x 0.072" x 4" 18-8 Stainless Steel Extension Springs 3PK (38843)
- MIDWEST FASTENER 3/8" x 1-7/8" x .035" WG Steel Extension Springs 6PK (18524)
- RAYMOND Extension Spring, Standard Steel, PK3, Type: Utility (020004000)
- Midwest Fastener Extension Springs