Shop All Towing Rings, Hooks & Tow Eyes
Midwest Fastener
#12 x 5/8" Zinc Plated Steel Welded Rings 10PK
Mfr # 60221
Zoro # G702505664
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Thickness #12
- Diameter 5/8"
- Type Welded Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60221
- Zoro # G702505664
- UPC # 738287602210
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 5/8" |
Details
Finish | Zinc |
Material | Steel |
Thickness | #12 |
Type | Welded Ring |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Wiper System Bracket (102938)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-3/16" (26223)
- GATES Classical Section Wrapped V-Belt, B97 (B97)
- ARNOTT Air Suspension Strut Front, As-3005 (AS-3005)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Welded Rings 5PK (60227)
- MIDWEST FASTENER #6 x 1-1/4" Zinc Plated Steel Welded Rings 8PK (60226)
- MIDWEST FASTENER #6 x 2" Zinc Plated Steel Welded Rings 5PK (60231)
- MIDWEST FASTENER #10 x 1" Zinc Plated Steel Welded Rings 10PK (60224)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Welded Rings 4PK (60232)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Welded Rings 5PK (60228)
- BUYERS PRODUCTS Rope Ring, PK 4 (B334)
- Midwest Fastener Towing Rings, Hooks & Tow Eyes