Shop All Connecting & Clevis Links
Midwest Fastener
1/2" x 4-3/16" Quick Links 5PK
Mfr # 52258
Zoro # G302516916
product price: $22.99
/pk 5, $4.60/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Style Quick
- Type Chain Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52258
- Zoro # G302516916
- UPC # 738287522587
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 1/2 in |
Details
Style | Quick |
Type | Chain Link |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG03B22)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (TE26424)
- CAMPBELL CHAIN & FITTINGS 1/4" Anchor Shackle, Screw Pin, Zinc Plated (T9600435)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CS)
- MIDWEST FASTENER 5/8" Galvanized Steel Jaw & Eye Swivels (54639)
- MIDWEST FASTENER 5/16" Quick Links 10PK (51065)
- MIDWEST FASTENER 1/4" Galvanized Steel Jaw & Eye Swivels (54635)
- MIDWEST FASTENER 1/4" Quick Links 10PK (52255)
- MIDWEST FASTENER 3/16" Quick Links 10PK (52254)
- MIDWEST FASTENER 1/4" Galvanized Steel Eye & Eye Swivels (54629)
- NATIONAL HARDWARE Quick-Link Ss 3/8In (N262-519)
- Midwest Fastener Connecting & Clevis Links