Shop All Hitch Pins
Midwest Fastener
1/2" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins
Mfr # 51145
Zoro # G102528881
original price:
$5.59
5% off
new price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Swivel Handle
- Basic Material Steel
- Fastener Finish Zinc Plated
- Pin Dia. 1/2"
- Usable Length 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51145
- Zoro # G102528881
- UPC # 738287511451
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 4-1/4" |
Length 1 | 4-1/4" |
Diameter | 1/2" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Swivel Handle |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Application | Coupling Implements and Machinery |
Finish | Yellow Zinc |
Type | Hitch Pin |
Style | Swivle Handle |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Black Oxide Finish, 5 PK (U37200.125.0001)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.011.0037)
- X1 TOOLS Wing Nut, 1/4"-20, 150 PK (X1E-CON-WIG-NUT-1020x150)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32402)
- MIDWEST FASTENER 5/8" x 3" Bent Pins 2PK (930005)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Cotterless Hitch Pins 8PK (930103)
- MIDWEST FASTENER 3/8" x 1-1/2" 18-8 Stainless Steel Cotterless Hitch Pins 2PK (930046)
- MIDWEST FASTENER 1/2" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 3PK (930165)
- MIDWEST FASTENER 3/8" x 1" Zinc Plated Steel Cotterless Hitch Pins 5PK (930141)
- MIDWEST FASTENER 1/2" x 3" Bent Pins 2PK (930004)
- AFTERMARKET IHS3069 Fast Hitch Pin with Ball And Handle Fits International (IHS3069-STR)
- Midwest Fastener Hitch Pins