Shop All Spring Snaps
Midwest Fastener
1/2" x 3/8" 316 Stainless Steel Fixed Snap Hook Shackles 2PK
Mfr # 35781
Zoro # G802508688
product price: $12.29
/pk 2, $6.15/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 2 3/8"
- Diameter 1 1/2"
- Length 1 2"
- Hardness 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35781
- Zoro # G802508688
- UPC # 738287357813
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter 2 | 3/8" |
Diameter 1 | 1/2" |
Length 1 | 2" |
Details
Material | Stainless Steel |
Hardness | 316 |
Style | Snap Shackle |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Door Levers Oil Rubbed Bronze (5245.102.RENT)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- PAWLING Corner Guard, Stainless, Stainless, 3-1/2"W X 96"H (CG-50-8)
- PROSOURCE Door Latch Replmt Inside White (31604-UW-PS)
- MIDWEST FASTENER 1" x 4-1/8" 316 Stainless Steel Swivel Eye Snap Hooks (35751)
- MIDWEST FASTENER 5/8" x 3-3/8" 18-8 Stainless Steel Swivel Spring Snap Hooks 5PK (52237)
- MIDWEST FASTENER 7/8" x 4-7/8" 316 Stainless Steel Swivel Snap Hook Shackles (35786)
- MIDWEST FASTENER 7/8" x 4-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks (35744)
- MIDWEST FASTENER 7/8" Swivel Spring Snap Hooks 10PK (52220)
- MIDWEST FASTENER 1/2" x 2-3/4" 316 Stainless Steel Swivel Snap Hook Shackles 2PK (35784)
- CAMPBELL CHAIN & FITTINGS 3/8" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645026)
- Midwest Fastener Snap Hooks