Shop All Reducing Bushings
Midwest Fastener
1/2" x 3/4" x 1/16" Bronze Machine Bushings 8PK
Mfr # 76325
Zoro # G202526220
product price: $8.75
/pk 8, $1.09/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Material Bronze
- Diameter 1 1/2"
- Diameter 2 3/4"
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76325
- Zoro # G202526220
- UPC # 738287763256
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | 3/4" |
Details
Thickness | 1/16" |
Material | Bronze |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F35IHE)
- ZURN PEX Manifold, Copper, PEX, 11-1/2 In. L (QCM43-4GX)
- SMC Solenoid Air Control Valve, 24VDC (SV1400-5FU)
- PRIMEFIT Industrial Plug 1/4" x 1/4" Push On Barb, 25PCS (IP1414PS-B25-P)
- MIDWEST FASTENER 7/16" x 7/8" x 1/4" Zinc Plated Steel Machine Bushings 2PK (931442)
- MIDWEST FASTENER 1-1/2" x 2-1/4" x 10 GA Zinc Plated Steel Machine Bushings 6PK (36348)
- MIDWEST FASTENER 7/16" x 7/8" x 2-1/2" Zinc Plated Steel Machine Bushings 2PK (931453)
- MIDWEST FASTENER 1" x 1-1/2" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36345)
- MIDWEST FASTENER 1/4" ID x 5/8" x 1/8" Heavy Machine Bushings 5PK (931101)
- MIDWEST FASTENER 3/8" ID x 3/4" Heavy Machine Bushings 2PK (931126)
- ENERGY SUSPN BUSHINGS Red Polyurethane (5.10103R)
- Midwest Fastener Bushings