Shop All Hitch Pins
Midwest Fastener
1/2" x 3" Zinc Plated Steel Cotterless Hitch Pins 3PK
Mfr # 930166
Zoro # G302529053
product price: $11.99
/pk 3, $4.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Steel
- Fastener Finish Zinc Plated
- Pin Dia. 1/2"
- Type Hitch Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930166
- Zoro # G302529053
- UPC # 719199301668
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 3" |
Diameter | 1/2" |
Length 1 | 3" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Cotterless |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Hitch Pin |
Material | Steel |
Finish | Zinc |
Style | Self-Locking - Cotterless |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Torx Pan Machine Screw, Black Oxide Steel, 3000 PK (1408MTPB)
- ZORO SELECT #10-24 x 5/8 in Phillips Truss Machine Screw, Zinc Plated Steel, 6000 PK (1010MPT)
- PRIME-LINE Machine Screw, Oval Head Phil Drive #10-32 X 3/4in 18-8 Stainless Steel 100PK (9010829)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 3/8"-16, Steel, Zinc Plated (A042024000WZ)
- MIDWEST FASTENER 1/2" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 3PK (930165)
- MIDWEST FASTENER 1/2" x 2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930164)
- MIDWEST FASTENER 3/8" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51144)
- MIDWEST FASTENER 5/8" x 5-3/4" Grade 5 Steel Red Headed Hitch Pins (51136)
- MIDWEST FASTENER 1/2" x 1-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930163)
- MIDWEST FASTENER 3/16" x 1-1/2" 18-8 Stainless Steel Cotterles Hitch Pins 5PK (930041)
- HERITAGE Detent Pin, 1/4"x1-1/2", Medium CSZ, Clear (DTP-0250-1500)
- Midwest Fastener Hitch Pins