Shop All Heat Shrink Tubing
Midwest Fastener
1/2" x 3" White Heat Shrink Tubing 5PK
Mfr # 67972
Zoro # G102522858
product price: $6.49
/pk 5, $1.30/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White Thin Wall Polyolefin
- Application Electrical Insulation
- Length 1 3"
- Diameter 1/2"
- Style White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67972
- Zoro # G102522858
- UPC # 738287679724
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Length 1 | 3" |
Diameter | 1/2" |
Details
Material | White Thin Wall Polyolefin |
Application | Electrical Insulation |
Style | White |
Type | Heat Tubing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Gray, 15 ft. (HC6GY15)
- MIDWEST FASTENER 1/4" x 6" Red Heat Shrink Tubing 10PK (73092)
- MIDWEST FASTENER 3/4" x 3" Red Heat Shrink Tubing 5PK (73088)
- MIDWEST FASTENER 3/16" x 3" Red Heat Shrink Tubing 10PK (73084)
- MIDWEST FASTENER 3/8" x 3" Fiberglass Heat Insulated Tubes 5PK (76191)
- MIDWEST FASTENER 1/4" x 3" White Heat Shrink Tubing 10PK (67971)
- MIDWEST FASTENER 3/8" x 3" Black Heat Shrink Tubing 10PK (67965)
- GARDNER BENDER Heat Shrink Tubing, 1/2-1/4" 4", Len., PK3 (HST-500)
- Midwest Fastener Heat Shrink Tubing