Shop All Toilet Repair Parts
Midwest Fastener
1/2" x 2.2" Oblong Rubber Bumpers 8PK
Mfr # 69932
Zoro # G602520958
product price: $16.39
/pk 8, $2.05/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type Bumper
- Finish Zinc
- Application Toilet
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69932
- Zoro # G602520958
- UPC # 738287699326
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Length 1 | 1/2" |
Details
Material | Rubber |
Type | Bumper |
Finish | Zinc |
Application | Toilet |
Style | With Screw |
Shape | Oblong |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOSAM COMPANY Josam 30003-5S-Z 3" No-Hub Floor Drain w/5" Square Nikaloy Strainer (30003-5S-Z)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 3/4" Pipe Size, Spigot x FNPT (9838-210)
- CHICAGO FAUCET Chrome Plated Escutcheon, 2-3/8" x 2-1/4" (250-180JKCP)
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 150 psi (T4BNI15)
- KORKY Toilet Flapper, Red, Adjustable (2004BP)
- JONES STEPHENS Bronze Decorative Hvy Dty Tank Trip Lever 8" Brass Arm W/ Metal Spud (T0105WB)
- SLOAN Repair Kit Royal El1109A Sol Royal 1.28C Repair Kit (3345083)
- AMERICAN STANDARD Edgemere 1.28 Tank W/Rhtl White (4519A.105.020)
- BLACK SWAN Flange and Gasket (04420)
- ZURN Wall Sensor, Chrome/Black, for Zems Valves (PEMS6000-26)
- HIGHKEY Master Plumber Toilet Tank Repair Kit (LR800617)
- Midwest Fastener Toilet Repair Parts