Shop All Hitch Pins
Midwest Fastener
1/2" x 2" Zinc Plated Steel Cotterless Hitch Pins 4PK
Mfr # 930164
Zoro # G802528983
product price: $12.89
/pk 4, $3.22/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Steel
- Fastener Finish Zinc Plated
- Pin Dia. 1/2"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930164
- Zoro # G802528983
- UPC # 719199301644
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 2" |
Length 1 | 2" |
Diameter | 1/2" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Cotterless |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Type | Hitch Pin |
Finish | Zinc |
Style | Self-Locking - Cotterless |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51738.087.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3764TBCR)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 5, Zinc Plated, 10 mm Ht, 5 PK (U12348.100.0001)
- MIDWEST FASTENER 1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51252)
- MIDWEST FASTENER 1/2" x 1" Zinc Plated Steel Cotterless Hitch Pins 4PK (930162)
- MIDWEST FASTENER 1/2" x 1-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930163)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930123)
- MIDWEST FASTENER 5/16" x 2-1/2" Bent Pins 6PK (930001)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Cotterless Hitch Pins 8PK (930103)
- MIDWEST FASTENER 3/8" x 2-1/8" Zinc Plated Steel Cotterless Hitch Pins 4PK (67126)
- MIDWEST FASTENER 3/4" x 6-1/2" Grade 5 Steel Red Headed Hitch Pins (51138)
- Midwest Fastener Hitch Pins