Shop All Trigger Snaps
Midwest Fastener
1/2" x 2-9/16" 18-8 Stainless Steel Swivel Trigger Snap Hooks 5PK
Mfr # 52239
Zoro # G302508713
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 1/2"
- Length 1 2-9/16"
- Hardness 18-8
- Style Swivel Trigger Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 52239
- Zoro # G302508713
- UPC # 738287522396
- Country of Origin Unknown
- Category Trigger Snaps
Dimensions
Diameter | 1/2" |
Length 1 | 2-9/16" |
Details
Material | Stainless Steel |
Hardness | 18-8 |
Style | Swivel Trigger Snap |
Type | Snap Hook |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Clothesline Hooks With Nuts 3/8in-16 X 7-1/4in Zinc Plated Steel 10PK (9069784)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Privacy Bed/Bath Door Lever (GAL-1140L-R-626)
- ZORO SELECT Plate, Tee, 2.5 X 2.5 In (4PB69)
- ILCO Cylinder Part, Sargent Offset Cam, #7 (863U-00-10)
- MIDWEST FASTENER 3/4" 316 Stainless Steel Fixed Trigger Snap Hooks (35763)
- MIDWEST FASTENER 7/8" 316 Stainless Steel Fixed Trigger Snap Hooks (35764)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35767)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK (35762)
- MIDWEST FASTENER 1/2" Nickel Plated Steel Swivel Eye Trigger Snap Hooks 10PK (52221)
- MIDWEST FASTENER 1/2" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35766)
- CAMPBELL CHAIN & FITTINGS Snap Triggr Rnd2-7/16 (T7607502)
- Midwest Fastener Trigger Snaps